Beli pointer logitech di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Logitech Laser Pointer Remote
    Mulai

    Rp609.900

    Logitech Laser Pointer Remote
    Deskripsi:
    PRESENTASI DENGAN MULUSMenghadirkan presentasi yang berpengaruh dengan R500s Laser Presentation Remote. Bergerak bebas dan menavigasi slide dari jarak hingga 20 meter dan tunjukkan area fokus dengan pointer laser merah. R500s dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi terkemuka.
    atribut:
    • Dimensions (mm): 123.6x36.6x24.7
    • Receiver Dimensions (mm): 25x17.5x6.6
    • Laser Class: 1 Laser
    • Laser Max Output (mW): Less Than 0.039
    • Laser Wavelength (nm): 640-660 (Red Light)
    • Battery Life: 12 Months + 1 Additional Week Without Laser Pointer
    • Compatibility Bluetooth: Requires Bluetooth, Windows 10,11 or Later, macOS X 10.12 or Later, iOS 8 or Later, Android 5.0 or Later, Internet Connection to Download Software
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later, macOS X 10.12 or Later, ChromeOS, Linux 2.6+
    • Connection Type: Bluetooth Low Energy Technology and 2.4 GHz Wireless Connection
    • Indicator Light (LED): Connectivity and Battery LED
    • Packaging Contents: Presentation Remote, USB Dongle, 1 AAA Battery, User Documentation
    • Wireless Range (m): 20
  2. Logitech Laser Pointer Remote R500
    Rating:
    100% of 100
    (1)
    Mulai

    Rp549.900

    Logitech Laser Pointer Remote R500
    Deskripsi:
    Presentasi dengan mudah Hadirkan presentasi yang memukau dengan R500 Laser Presentation Remote. Bergeraklah secara bebas, bernavigasilah slide dari jarak hingga 20 meter, serta tunjukkan area fokusmu dengan pointer laser merah. R500 dioptimalkan agar kompatibel dengan Windows®, macOS, dan software presentasi pada umumnya.
    atribut:
    • Dimensions (mm): (Remote) 123.6x36.6x24.7, (Receiver) 6.6x13.5x25
    • System Requirements: Port USB. Windows 10 (latest version), Windows 8, Windows 7, macOS x 10.12 (latest version), Chrome OS, Linux 2.6+.
    • Wireless Range (m): 20
    • Battery Type: AAA
  3. Logitech Laser Pointer Presenter Remote
    Mulai

    Rp1.299.900

    Logitech Laser Pointer Presenter Remote
    Deskripsi:
    R800 LASER PRESENTATION REMOTEDengan layar LCD untuk pengaturan waktuNavigasi melalui presentasimu dengan percaya diri menggunakan kontrol slideshow yang intuitif. Dahsyat dan mudah dilihat, bahkan di ruangan yang sangat terang sehingga audiens-mu tahu persis apa yang sedang kamu tunjuk.
    atribut:
    • Dimensions (mm): 134x38x28
    • Receiver Dimensions (mm): 58.6x16.5x7.9
    • Laser Class: Laser Class 2
    • Laser Max Output (mW): Less Than 1
    • Laser Wavelength (nm): 522-542 (Green Light)
    • Battery Type: 2 AAA Batteries
    • Battery Life (Laser Pointer): Maximum 20 Hours
    • Battery Life (Presenter): Maximum 1050 Hours
    • Compatibility Logitech Proprietary Receiver: Requires an Empty USB Port, Windows 10,11 or Later
    • Operating Distance (m): Approximately 30
    • Packaging Contents: Logitech Professional Presenter R800, Mini Wireless Receiver, 2 AAA Batteries, Carrying Case, Quick User Guide
    • Wireless Technology (GHz): 2.4 Wireless Technology
  4. PROLiNK Laser Pointer Wireless Presenter
    Mulai

    Rp469.900

    PROLiNK Laser Pointer Wireless Presenter
    Deskripsi:
    General - Buttons to : Esc, Page Down, Page Up, Black Screen, Play, OFN, Laser Pointer, Power On / Off, Volume - Motion Detection : OFN Button - Resolution : 800 dpi - Input Power : 1.5V AAA x 2 USB Receiver - Interface : USB 2.0 RF Specifications - Number of Channels : 75 - Carrier Frequencies : 2.4GHz - Transmission Range : Up to 20 meters, 360 degree
    atribut:
    • Battery: 2 x AAA 1.5V
  5. OP Pointer
    Mulai

    Rp279.900

  6. Taffware Laser Pointer Remote Red Point
    Rating:
    100% of 100
    (2)
    Mulai

    Rp62.900

    Taffware Laser Pointer Remote Red Point
    Deskripsi:
    Remote Laser dengan sinar laser berwarna merah yang dirancang untuk membantu Anda dalam melakukan presentasi, sehingga mudah untuk memaparkan pointer yang ingin ditunjukkan pada saat rapat, seminar, dan lain-lain. Jangkauan yang panjang sampai dengan 15 meter membuat Anda bebas bergerak sewaktu melakukan presentasi
    atribut:
    • Length (cm): 11.5
    • Width (cm): 4
    • Wireless Network (Ghz): 2.4
    • Wavelength (m): 15
    • Battery Type: 2 x AAA
    • Material: Plastik
  7. Deli Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp51.900

  8. Standard Pen Retract P5 (Pulpen / Bolpoin)
    Rating:
    100% of 100
    (10)
    Mulai

    Rp30.900

    Standard Pen Retract P5 (Pulpen / Bolpoin)
    Deskripsi:
    New Retractable Series, Oil Gel, dengan menggunakan tip point 0.7 mm. Memiliki rubber grip sehingga nyaman dipegang.
    atribut:
    • Tip Size (mm): 0.7
    • Type Pen: Retract
    • Type Ink: Oil Gel
  9. Logicool Logitech Wireless Presenter R500s
    Mulai

    Rp1.599.900

    Logicool Logitech Wireless Presenter R500s
    Deskripsi:
    The presentation remote controller "R500s" can operate the slide from a distance of up to 20m and point to the point you want to emphasize with the red laser point. The three buttons are a laser pointer and send / back slides for intuitive operation. It fits in your hand and can be connected wirelessly with a USB receiver or Bluetooth :. With the renewal of the previous model "R500", the laser classification has been changed from Class II to Class I. There is no difference in usage for the user.
    atribut:
    • Battery: AAA batteries x1
    • Battery Life: 12 months + 1 more week if no laser pointer is used
    • Bluetooth: Windows(R): 10 or later, Windows(R): 8, macOSx10.12 or later, iOS 8 or later, AndroidTM 5.0 or later, Internet connection environment (for software download)
    • Color: Graphite
    • Continuous Operating Time: 12 months (+1 week if laser pointer is not used)
    • Laser Class: Red laser pointer class 1
    • Laser Light Color: Red
    • Laser Wavelength (nm): 640~660
    • Main Unit Dimensions, Width W x Depth D x Height H (mm): 36.6 x 24.7 x 123.6 (presentation remote control), 17.5 x 6.6 x 25 (receiver)
    • Maximum Output Power (W): Less than 0.39 (laser)
    • Operating Distance (m): About 20
    • Power Supply: AAA batteries x1
    • Product Type: Remote control type
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Reach Distance (m): 20
    • Supported OS: Logitech dedicated receiver: USB port required, [Logitech receiver] Windows(R): 10 or later, Windows(R): 8, Windows(R): 7, macOSX10.12 or later, Chrome OSTM
    • Type: Remote controller
  10. Logicool Wireless presenter
    Mulai

    Rp1.499.900

    Logicool Wireless presenter
    Deskripsi:
    Present with confidence Intuitive slideshow control is possible. Regardless of the room brightness or the type of display, you can see at a glance which part of the material you are referring to. No ready-to-use software required, just plug the receiver into a USB port and you're ready to go. After the presentation, you can store the receiver in the main unit. Intuitive slide show control The easy-to-recognize button feel enables intuitive operation, and the smooth form that fits in your hand realizes comfortable operability. You have full control over your presentation from start to finish. It is easy to see which part of the red laser pointer material is being pointed to. Up to 10M wireless connection 2.4 GHz wireless allows you to roam the large venue for active presentations. Battery indicator You can see the remaining power at a glance. No need to install plug-and-play compatible wireless receiver software. Simply connect the receiver to the USB port and you're ready to go. After the presentation, you can store the receiver in the presenter.
    atribut:
    • AS ONE Part Number: 64-3939-43
    • Battery Life (continuous use): Laser pointer: Up to 20 hours, Presenter function: Up to 1050 hours
    • Color: Black
    • Dimensions (H x W x D) (mm): Body: 37.8 x 115.5 x 27.4, Receiver: 16.5 x 58.6 x 7.9
    • Laser Class: Class 2 laser
    • Laser Light Color: Red
    • Laser Power (mw): 1 or less
    • Laser Wavelength (nm): 640~660
    • Mass (g): Body: 57, Receiver: 6
    • Operating Distance: About 10m
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Set Contents: Product body, wireless USB receiver, AAA battery x 2, carrying case, instruction manual, warranty, warranty
    • Suitable Battery: 2 x AAA batteries
    • Supported OS: Windows Vista(R) / Windows(R) 7 / Windows 8 / Windows 10 or later
    • Type: Remote control type
    • Where to Use: Indoor
    • Wireless Communication System: 2.4GHz wireless technology
  11. Joyko Laser Pointer
    Rating:
    100% of 100
    (1)
    Mulai

    Rp29.900

  12. Taffware Laser Pointer Green Point
    Mulai

    Rp27.900

    Taffware Laser Pointer Green Point
    Deskripsi:
    Bagi Anda yang sering melakukan presentasi atau memaparkan materi, terkadang bingung untuk menunjukkan salah satu point kepada para peserta forum diskusi. Untuk itu Anda memerlukan laser pointer yang satu ini. Karena laser pointer ini sering digunakan sebagai penunjuk dari seorang pembawa materi saat melakukan presentasi atau meeting
    atribut:
    • Length (cm): 15.5
    • Laser Diameter (cm): 0.11
    • Diameter (cm): 1.4
  13. POLARIS Green Laser Pointer
    Mulai

    Rp1.099.900

    POLARIS Green Laser Pointer
    atribut:
    • Color (Body): Silver
    • Material: Brass
    • Reach Distance (m): About 300
    • Laser: Green
    • Type: Pen Type
    • Battery Life (hour): About 3
    • Suitable Battery: AAA batteries x 2 (included)
    • maximum output (mW): Less than 1 (JIS Standard class II)
  14. Logitech Wireless Mouse M170
    Rating:
    100% of 100
    (12)
    Mulai

    Rp179.900

    Logitech Wireless Mouse M170
    atribut:
    • Color: Black
    • Dimensions (mm): 35.2x61.5x97.7
    • System Requirements: Port USB. Windows 7, 8, 10 or latest version, macOS x 10.10 or latest version, Chrome OS, Linux Kernel 2.6.x or latest version
    • Wireless Range (m): 10
    • Battery Type: AA
  15. Logitech Wireless Mouse Kozak
    Rating:
    100% of 100
    (2)
    Mulai

    Rp169.900

    Logitech Wireless Mouse Kozak
    Deskripsi:
    KENYAMANAN FULL-SIZE. WIRELESS TANPA JEDA.Logitech M190 adalah full-size wireless mouse dengan desain kontur nyaman yang mengikuti lekukan alami tangan berukuran sedang hingga besar. Kamu akan bekerja secara wireless dan bergerak bebas dari jarak maksimal 10 meter tanpa jeda atau terputus-putus. Kamu akan mendapatkan kualitas hebat dengan daya tahan 18 bulan.FULL-SIZE KENYAMANAN OPTIMALKenyamanan optimal untuk tangan kanan atau kirimu dengan bentuk mengikuti kontur yang dirancang mengikuti lekukan alami tangan berukuran besar. Tombol yang dibuat cekung memandu jarimu ke penempatan yang ideal, sementara penopang telapak tangan tambahan menghadirkan kenyamanan sepanjang hari.KUALITAS YANG BERTAHAN LAMADapatkan daya tahan dan keandalan yang dihadirkan produsen mouse dan keyboard terbaik di dunia. Apakah kamu menggunakan M190 dengan laptop, desktop, di rumah atau di perjalanan, ini adalah mouse yang bisa kamu andalkan. Dapatkan kualitas tanpa kompromi dengan semua hal utama yang kamu perlukan pada harga yang terjangkau.18 BULAN SATU AANikmati penggunaan bebas khawatir 18 bulan. Mode menghemat daya secara otomatis diaktifkan ketika kamu tidak menggunakan mouse.PERSYARATAN SISTEMOS yang DidukungWindows 7,9,10 or latermacOS 10.10 or laterChrome OS™Linux®AntarmukaUSBPACKAGE CONTENTSMouse WirelessBaterai AA (pra-instal)Dokumentasi pengguna
    atribut:
    • Dimensions (mm): Mouse: 115.4x66.1x40.3
    • Sensor Technology: Smooth Optical Tracing
    • Sensor Resolution (dpi): 1000
    • Number of Buttons: 3
    • Battery Life (month): 18
    • Scroll Wheel: Line-by-Line precision
    • Unifying Ready Mouse: No
    • Unifying Ready Receiver: No
    • Wireless Range (m): 10
    • Wireless Technology: Logitech Nano Receiver
  16. Aurora Laser Pointer
    Mulai

    Rp249.900

    Aurora Laser Pointer
    atribut:
    • Beam Color: Red
    • Wavelength (nm): 645
    • Range (ft): 1500
    • Max. Power Output (mW): < 5
    • Battery Type: AAA size x 2
    • Design: Pen-size
  17. Deli Laser Persenter (Alat Presentasi)
    Mulai

    Rp149.900

    Deli Laser Persenter (Alat Presentasi)
    atribut:
    • Color: Gray
    • Laser Distance (m): 100
  18. Parker IM Black Series Pen (Pulpen)
    Mulai

    Rp479.900

    Parker IM Black Series Pen (Pulpen)
    atribut:
    • Material: Metal
Daftar Harga pointer logitech Terbaru November 2026
Logitech Laser Pointer RemoteRp609.900
Logitech Laser Pointer Remote R500Rp549.900
Logitech Laser Pointer Presenter RemoteRp1.299.900
PROLiNK Laser Pointer Wireless PresenterRp469.900
Deli Laser Pointer Pen (Alat Presentasi)Rp129.900
OP PointerRp279.900
Taffware Laser Pointer Remote Red PointRp62.900
Deli Laser PointerRp51.900
Standard Pen Retract P5 (Pulpen / Bolpoin)Rp30.900
Logicool Logitech Wireless Presenter R500sRp1.599.900

Data diperbarui pada 23/11/2026 (Harga belum termasuk PPN)